Shop PRIME-LINE
See all product information
Create Account
1-1/2 in. Nylon Ball Bearing Sliding Door Roller Assembly Single Pack
- Mfr # D 1589
- Zoro # G900935164
product price:Â
$
7.15
/ea
Key Features
Material
Steel
Max Wheel Dia.
1-1/2 in
Finish
Yellow Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 1589
- Zoro #
- G900935164
- UPC #
- 49793015891
- Country of Origin
- China
- Material
- Steel
- Finish
- Yellow Zinc
Dimensions
- Max Wheel Dia.
- 1-1/2 in
Description
This is a C-tab patio door roller assembly with a 1-1/2 inch concave nylon ball bearing roller. As the C-tab is positioned around the corner screw, it is captured by the side stile and bottom rail as the screw draws the two sides together. The housing is 9/16 in. wide and 1-3/8 in. tall with a 3/4 in. dimple width. Used on Window Master patio doors. It replaces the original K-tab style that is no longer available.Used on Window Master sliding patio doors As the C-tab is positioned around the corner screw, it is captured by the side stile and bottom rail as the screw draws the two sides together 1-1/2 in. diameter concave roller Stamped steel housing and a nylon roller C-tab Rear adjusting screw A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.