Shop PRIME-LINE
See all product information
Create Account
1-1/4 in. D X 0.69 in. L Nylon/Steel Roller Assembly 1 pk
- Mfr # D 1522
- Zoro # G1765328
product price:
$
10.99
/ea
Key Features
Length
0.75 in
Height
5.4 in
Width
3.75 in
Material
Nylon/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D 1522
- Zoro #
- G1765328
- UPC #
- 49793015228
- Country of Origin
- United States
- Item
- Sliding Door Roller Assembly
- Material
- Nylon/Steel
Dimensions
- Length
- 0.75 in
- Height
- 5.4 in
- Width
- 3.75 in
Description
This is a unique back patio door roller assembly with a 1-1/4 in. concave nylon ball bearing roller. The stamped steel housing is 11/16 in. wide and 1-3/8 in. tall. It is rear adjusting with a set of tabs or ears that insert into slots in the door's bottom rail. No mounting screws required. It is used by Premiere patio doors.
- • Used by Premiere and a variety of sliding patio door manufacturers
- • The roller assembly is installed by use of a set of tabs or ears that insert into slots in the door's bottom rail
- • 1-1/4 in. diameter concave ball bearing roller
- • Stamped steel housing and nylon roller
- • Rear adjusting screw
- • Easy to install
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.