1 in. D X 1/4 in. L Nylon/Steel Roller 2 pk
- Mfr # B 634
- Zoro # G4699028
product price:
$
10.49
/ea
Key Features
Material
Aluminum
Length
2-5/16 in
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B 634
- Zoro #
- G4699028
- UPC #
- 49793006349
- Country of Origin
- United States
- Item
- Roller
- Material
- Aluminum
Dimensions
- Length
- 2-5/16 in
- Height
- 4 in
Description
This rocker style spring tension roller assembly is used on International doors. It is used on International series 900, 925, 950 & newer doors. The body is stamped aluminum with a tension spring attached. It has a 1 in. high density polyethylene center grooved roller.
- • Used by International Window on their 900, 925, 950 and newer screen doors
- • 1 in. diameter roller
- • Straight steel spring
- • High density polyethylene roller and steel housing
- • 1/4 in. wide concave roller
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.