Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10-1/2 inch Reach, Steel Basin Wrench (Single Pack)

  • Mfr # RP77335

  • Zoro # G000954867


product price: $16.05
/ea

Key Features

Tube Size
10-1/2 in.
Color/Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77335
Zoro #
G000954867
UPC #
18418002462
Country of Origin
China

Dimensions

Tube Size
10-1/2 in.

Details

Color/Finish
Zinc Plated

Description

This is a close quarters or basin wrench. Used to loosen and tighten hard to reach faucet and toilet nuts. For use on hex or square nuts up to 1 in. 10-1/2 in. reach for getting into hard to reach spots. Includes reversible wrench head.
  • Used to remove faucet and toilet supply line nuts in tight or hard to reach areas
  • Reversible spring-loaded jaw
  • 10-1/2 in. reach
  • Durable steel construction
  • Hardened steel jaws
  • T-handle at the bottom of the wrench
  • Accommodates up to 1 in. hex and square nuts
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.