Zoro Homepage

#10-24 X 1/2 in. Thread Size, Zinc Plated 100 PK

  • Mfr # 9044801

  • Zoro # G611906064


product price: $15.45
/pk 100, $0.15/ea

Key Features

Thread Size
#10-24
Finish
Zinc Plated
Thread Style
Coarse
Length
1/2 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9044801
Zoro #
G611906064
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Length
1/2 in.

Details

Finish
Zinc Plated
Item
Thumb Screws
Thread Style
Coarse
Material
Steel

Description

Thumb screws feature an easy to grip head that allows tightening and loosening by hand. They are most often used in cases where frequent adjustments are needed or when there is a need to have the ability to remove screw and reinsert easily. A common example is the assembly of fixtures or tooling that may need to be swapped out frequently. Sometimes these are used in cases where the space is to tight to fit a fastening tool.


  • • Size: #10-24 X 1/2 inch
  • • Head Type: Spade
  • • Used in threaded hole or with nut and washer (not included)
  • • Great for use in applications where the screw may need to be adjusted frequently by hand
  • • No shoulder
  • • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • • Specification(s) Met: ASME B18.6.8

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.