#10-24 x 2 in Slotted Pan Machine Screw, 316 Stainless Steel, 50 PK

  • Mfr # 9009176

  • Zoro # G711906353


product price:  $15.25
/pk 50, $0.31/ea

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Fastener Length
2 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9009176
Zoro #
G711906353
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-24
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Material
316 Stainless Steel
Item
Machine Screw

Description

Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.


  • • Size: #10-24 X 2 inch
  • • Pan Head, Phillips/Slotted Combination Drive
  • • Use with nuts or pre-threaded holes of the same diameter and thread size
  • • Often used in machinery and appliances
  • • Nuts and washers not included

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.