Zoro Homepage

#14 X 4 in., Zinc Plated 10 PK

  • Mfr # 9036705

  • Zoro # G411906387


product price: $8.99
/pk 10, $0.90/ea

Key Features

Finish
Zinc Plated
Head Type
Flat Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9036705
Zoro #
G411906387
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#14 X 4 in.

Details

Finish
Zinc Plated
Head Type
Flat Head
Item
Wood Screws

Description

Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.


  • • Size: #14 X 4 inch
  • • Flat Head, Phillips Drive
  • • Designed to attach wood to wood or hang items onto a wood structured fixture
  • • Features a sharp pointed tip
  • • Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.