Shop All Window Balances
Prime-Line
24 in. Spiral Tilt Balance, Red Tip
Mfr # FH 2430
Zoro # G000935408
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # FH 2430
- Zoro # G000935408
- UPC # 49793351791
- Country of Origin United States
- Category Window Balances
Description
This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 in. in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 in. and the other 1-3/4 in. The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.Can be used on vinyl hung tilt windows Blue colored nylon bushing indicates medium spring weight Adjustable weight range 24 in. length and 9/16 in. diameter Maximum weight rating is 35 lbs. Spiral balance clips are sold separately Prime-Line part H-3787 tilt balance tension tool can be ordered separately For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RHZ4)
- TRIMLITE 30" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2668pri1310CLET)
- RICHELIEU AMERICA Onward Lockable Draw Catch, Steel, Zinc (158XV)
- RANDALL WHITE PLASTIC TRACK FOR 1/4In. (6 FT P-8026-WH)
- PRIME-LINE 10 Pound, Steel, Wood Sash Balance Single Pack (H 3580)
- STRYBUC Window Channel Balance Top Sash Guide, 5PK (60-612-5)
- STRYBUC 37in Window Channel Balance (60-362-3)
- WRS 22" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 21-4 (01-30021-4)
- WRS 29" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5029G)
- STRYBUC Window Balance Take Out Clip, 25PK (60-708-25)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-3 (01-30024-3)
- Prime-Line Window Balances