Shop PRIME-LINE
See all product information
Create Account
250MM 10 in. Torpedo Level w/Magnetic Base, Aluminum Construction Single Pack
- Mfr # PTL250M
- Zoro # G200954827
product price:Â
$
25.15
/ea
Key Features
Features
Bubble level allows for 90, 45 and 180 degree leveling, Accuracy: 0.5mm/m, 3 easy view vials: 45 degree, 90 degree and 180 degree, Frame is constructed of extruded aluminum for strength and durability, Level features a magnetic base for working with most metallic surfaces
Includes
Three large easy-to-read vials and rubber end caps.
Size
10 in.
Construction
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTL250M
- Zoro #
- G200954827
- UPC #
- 840128500064
- Country of Origin
- China
Dimensions
- Size
- 10 in.
Details
- Features
- Bubble level allows for 90, 45 and 180 degree leveling, Accuracy: 0.5mm/m, 3 easy view vials: 45 degree, 90 degree and 180 degree, Frame is constructed of extruded aluminum for strength and durability, Level features a magnetic base for working with most metallic surfaces
- Includes
- Three large easy-to-read vials and rubber end caps.
- Construction
- Aluminum
Description
Looking for a quality level you can use on smaller jobs? This 10-inch PREXISO torpedo level is built tough to match the dependability required by the professionals. Use this level for quick and accurate measurements of 90, 45 and 180 degree readings when working with various materials. The extruded aluminum body of this level adds strength and durability, and the rubber end caps help protect it from impacts. This level includes a magnetic base which allows for hands-free operation on most metallic surfaces. Every Do-It-Yourselfer, and professional should consider having a torpedo level like this one in their toolbox, so order yours today and work easier tomorrow.Bubble level allows for 90, 45 and 180 degree leveling Accuracy: 0.5mm/m, 3 easy view vials: 45 degree, 90 degree and 180 degree Frame is constructed of extruded aluminum for strength and durability Level features a magnetic base for working with most metallic surfaces Includes three large easy-to-read vials and rubber end caps
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.