29 in. x 9/16 in. Spiral Non-Tilt Balance, Blue Tip (Single Pack)

  • Mfr # FJ 2930

  • Zoro # G400935336


product price:  $15.25
/ea

Key Features

Finish
Gray
Length (In.)
29 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ 2930
Zoro #
G400935336
UPC #
49793352590
Country of Origin
United States

Dimensions

Length (In.)
29 in.

Details

Finish
Gray

Description

This is a non-tilt style spiral balance with a red bushing at its tip. It has a bow tie shaped device installed in the end of the spiral rod. The bow tie engages a balance foot that has been installed on the bottom edge of the window (vent) with a dual hook protruding out from the corner for the bow tie to engage. Often used on wood windows, but may be found on other windows as well. This balance is 29 inches long and 9/16 inches in diameter. It is charged or wound up by using the Prime-Line H 3787 Tensioning Tool.
  • Can be used on vinyl hung tilt windows
  • Blue colored nylon bushing indicates medium spring weight
  • Adjustable weight range
  • 29 in. length and 9/16 in. diameter
  • Maximum weight rating is 25 lbs.
  • Spiral balance clips are sold separately
  • Prime-Line part H-3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.