Zoro Homepage

32 in. Spiral Tilt Balance, Red Tip (Single Pack)

  • Mfr # FL 3220

  • Zoro # G211906976


product price: $15.65
/ea

Key Features

Color
Gray
Material
Metal
Length (In.)
32 in
Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL 3220
Zoro #
G211906976
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
32 in

Details

Color
Gray
Item
Spiral Tilt Balance
Material
Metal
Finish
Mill

Description

This FL series spiral tilt balance is constructed of a mill-finished metal tube measuring 3/8 inch in diameter. The red-colored nylon bushings of these spiral tilt balances indicate their spring weight is for sash of medium weight. These spiral balances are used on vinyl single hung tilt windows.


  • • Constructed of stamped aluminum material
  • • Clips come in a corrosion resistant, milled aluminum finish
  • • Designed for use with spreader bars on aluminum framed screens
  • • Each clip features an easy to mount and install design
  • • Easy to install with only a few simple tools
  • • Prime-Line part H 3787 tilt balance tension tool can be ordered separately
  • • Please refer to the line art for dimensions and compare with your needs before ordering

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.