Zoro Homepage

3/4 in. and 7/8 in. Round Tub Enclosure Rollers (2 Sets)

  • Mfr # M 6201

  • Zoro # G800934212


product price: $7.49
/pk 4, $1.87/ea

Key Features

Finish
White
Includes
Mounting hardware
Width (In.)
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M 6201
Zoro #
G800934212
UPC #
49793062017
Country of Origin
China

Dimensions

Width (In.)
1/4 in

Details

Finish
White
Includes
Mounting hardware

Description

These shower door rollers are constructed of nylon and come with threaded hex head hubs and steel ball bearings. They are designed for use in standard tub-enclosure shower door systems and they are used by a variety of shower door manufacturers. These rollers restore smooth operation to sliding shower doors. Rollers like these are also available with flat edge tires and others with threaded nut fittings.
  • Used as repair wheels for a variety of shower door manufacturers
  • Upgrades your current rollers for smoother rolling action
  • 3/4 in. and 7/8 in. diameter convex rollers
  • Constructed of (convex/round edge) nylon tires with steel ball bearings and non-threaded hubs
  • The 1/4 in. width of these rollers fit shower doors manufactured by many
  • Mounting hardware included
  • A Phillips head screwdriver is required for Installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.