
3/4''x36'' Gray Double Tee Shower Door Bottom Sweep
Mfr # M 6040
Zoro # G121884050
product price: $3.99
/eaKey Features
Material
Vinyl
Length
36 in
Width (In.)
3/4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M 6040
Zoro #
G121884050
UPC #
49793060402
Country of Origin
United States
Dimensions
Length
36 in
Width (In.)
3/4 in
Details
Material
Vinyl
Item
Shower Door Bottom Sweep
Color
Gray
Description
This sweep is made from clear extruded vinyl. It easily mounts to the bottom of swinging panels. Helps to prevent water from leaking onto your floor. The 2 Tees at the top are 5/32 inch & 3/16 inch. If the shower door needs the 5/32 inch Tee just insert into the channel. If the door needs the 3/16 inch Tee cut the 5/32 inch Tee off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.