Shop PRIME-LINE
See all product information
Create Account
3/8 in. D X 1.94 in. L Matte Silver Plastic Bi-fold Door Guide 2 pc
- Mfr # N 7282
- Zoro # G7700801
product price:
$
8.59
/ea
Key Features
Mounting
Top
Material
Plastic
For Door Thickness
1 in. to 1-3/8 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N 7282
- Zoro #
- G7700801
- UPC #
- 49793072825
- Country of Origin
- China
Dimensions
- For Door Thickness
- 1 in. to 1-3/8 in.
Details
- Mounting
- Top
- Material
- Plastic
- Item
- Bi-Fold Door Top Guide Set
Description
This is a spring-loaded, 3/4 in. square glide or guide in a 3/8 in. plastic base. It mounts on the top edge of a bi-fold door that is 1 in. to 1-3/8 in. thick. To install use a hammer to lightly tap into the pre-drilled top mount hole. Used by Alliance Doors and a variety of bi-fold door manufacturers.
- • Used by Alliance doors and a variety of bi-fold door manufacturers
- • 3/8 in. diameter base
- • 3/4 in. square top guide
- • Plastic base and glide
- • Push-in design
- • No mounting hardware is required
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.