6 inch x 6 inch Hardened Steel Faucet Seat Wrench, Stepped (Single Pack)

  • Mfr # RP77333

  • Zoro # G500954831


product price:  $11.99
/ea

Key Features

Pipe Material
Hardened steel
Tube Size
6 x 6 in.
Features
Used to remove faucet valve seats, Hex and square stepped ends fit most faucet seats, 6 inch x 6 inch handle, Hardened steel construction, Angled construction gives user an added amount of leverage, Double sided, Easy to use.
Color/Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP77333
Zoro #
G500954831
UPC #
18418002455
Country of Origin
China

Dimensions

Tube Size
6 x 6 in.

Details

Pipe Material
Hardened steel
Features
Used to remove faucet valve seats, Hex and square stepped ends fit most faucet seats, 6 inch x 6 inch handle, Hardened steel construction, Angled construction gives user an added amount of leverage, Double sided, Easy to use.
Color/Finish
Zinc Plated

Description

Used to remove and install faucet seats. Tapered design should fit most seats. Includes both hex and square stepped ends.
  • Used to remove faucet valve seats
  • Hex and square stepped ends fit most faucet seats
  • 6 in. x 6 in. handle
  • Hardened steel construction
  • Angled construction gives user an added amount of leverage
  • Double sided
  • Easy to use
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.