Shop PRIME-LINE
See all product information
Create Account
9 in., Diecast Aluminum, Surface Mount Right Hand Casement Operator (Single Pack)
Mfr # H 3799
Zoro # G300935399
product price:Â
$
28.35
/ea
Key Features
Finish
Aluminum
Material
Steel
Length (In.)
4-9/16 in.
Type
Casement Operator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 3799
- Zoro #
- G300935399
- UPC #
- 49793037992
- Country of Origin
- China
- Finish
- Aluminum
- Material
- Steel
- Type
- Casement Operator
Description
This casement window operator is a right-handed, bronze, surface mount body type with four mounting holes in the top of the body and mounts directly onto the sill. It has a 9 in. steel arm with a round disc on the tip The disc slides in the Prime-Line part H 3595 casement track located on the bottom edge of the casement window. It is worm gear driven by a 3/8 in. crank spindle. The matching crank handle that fits onto the crank spindle and installation screws are included.Constructed of diecast and steel material Comes in a neutral gray color to blend with existing hardware, in a corrosion resistant, baked-on enamel finish Designed for use with awning windows manufactured by various manufacturers Features an L-shaped mounting hole pattern to provide greater stability when cranking Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing A Phillips head screwdriver is required for Installation For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.