Shop PRIME-LINE
See all product information
Create Account
9 in. Linesman Pliers Single Pack
- Mfr # DT66007
- Zoro # G800934878
product price:Â
$
41.89
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT66007
- Zoro #
- G800934878
- UPC #
- 820909660071
- Country of Origin
- China
- Color
- Black
Dimensions
- Size
- 9 in.
Description
Need to work with wire? Make this 9 in. linesman pliers part of your tool set. This DuraTech linesman pliers will stay sharp while cutting 8 times longer that the traditional pair of pliers with their bi-metal carbide technology. These will comfortably fit in your hands for extended use on the job or around the house. Quickly and easily tie and cut wires with these pliers. The rubberized coated handles are ergonomically designed and are anti-slip grips to stay in your hand even in damp conditions. Also comes with a Teflon coating for an anti-rust finish. Most professionals and many do-it-yourselfers will find these long nose pliers a welcome addition to their toolset.Used for tying and cutting wires all day long Anti-slip handle comfortably fits most hands Teflon coated anti-rust black finish Has a grip on the tip and also just above the handles for superior gripping
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.