Shop GENIUS TOOLS
Create Account
3/8in Dr. 11mm Hex Bit Socket 110mmL
- Mfr # 341+2551
- Zoro # G723578838
original price:Â $14.15 , new price: $12.74 , 9 percent off
new price:Â
$
12.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341+2551
- Zoro #
- G723578838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 11mm Size 3/8 Inch Drive 110mm Length Durable Construction - 341+2551 Hex Bit Socket This 11mm hex bit socket is built for controlled fastening and consistent fit when paired with a 3/8 inch drive ratchet or extension. With a 110mm overall length (4.33 inches), it provides added reach for fasteners set deeper or positioned in tighter access areas. Constructed from high speed steel, the bit is designed for strength, durability, and anti-corrosive properties. Size markings are stamped for quick identification and long-term tool organization, supporting efficient workflow in professional toolboxes. Key Benefits 11mm hex bit size supports accurate engagement and reduced fastener rounding. 3/8 inch drive fits common professional ratchets, extensions, and torque tools. 110mm overall length improves access to recessed or obstructed fasteners. High speed steel construction delivers high strength with anti-corrosive properties. Stamped size markings provide permanent, easy identification for faster tool selection. Securely attached bit design stays reliable while remaining interchangeable when needed. Meets or exceeds ANSI standards for dependable performance in professional environments. Designed for heavy use, this hex bit socket balances durability, clear identification, and compatibility with standard 3/8 inch drive systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.