Shop PRIME-LINE
See all product information
Create Account
Aged Bronze Knob Right or Left Handed
- Mfr # N 6754
- Zoro # G9033776
product price:
$
6.89
/ea
Key Features
Material
Plastic
Color
Ivory
Diameter
1-13/16 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 6754
- Zoro #
- G9033776
- UPC #
- 49793067548
- Country of Origin
- China
- Material
- Plastic
- Color
- Ivory
- Item
- Bi-Fold Door Pull Knob
Dimensions
- Diameter
- 1-13/16 in.
Description
This is an ivory colored plastic bi-fold door pull knob. It has a 1-13/16 in. diameter and is used on hollow core and solid wood bi-fold door panels. The large diameter allows for less effort when opening the doors. Fits doors up to a 1-3/8 in. thick.
- • Used on hollow core and solid wood door panels
- • Large diameter base requires less effort to open door
- • Fits doors up to 1-3/8 in. thick
- • Plastic construction in an ivory finish
- • 2-pack
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.