Zoro Homepage

Basin Wrench, Telescoping 10 inch to 16 inch Reach (Single Pack)

  • Mfr # RP77337

  • Zoro # G900954882


product price: $24.49
/ea

Key Features

Material
steel construction
Features
Used to remove faucet and toilet supply line nuts in extra hard to reach areas, Telescoping arm extends from 10 inch to 16 in, Reversible spring-loaded jaw.
Handle Type
Square Handle
Color/Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77337
Zoro #
G900954882
UPC #
18418002479
Country of Origin
China

Details

Material
steel construction
Features
Used to remove faucet and toilet supply line nuts in extra hard to reach areas, Telescoping arm extends from 10 inch to 16 in, Reversible spring-loaded jaw.
Handle Type
Square Handle
Color/Finish
Zinc Plated

Description

This is a telescoping basin wrench used to loosen and tighten hard to reach faucet and toilet nuts. Main wrench shaft extends from 10 in. to 16 in. Includes reversible wrench head.
  • Used to remove faucet and toilet supply line nuts in extra hard to reach areas
  • Telescoping arm extends from 10 in. to 16 in.
  • Square handle for extra strength, durable steel construction
  • Reversible spring-loaded jaw
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.