
Bi-Fold Door Hardware Repair Kit, Includes 2 Plastic Roller Top Guides
Mfr # N 7535
Zoro # G800934991
product price: $12.95
/eaKey Features
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N 7535
Zoro #
G800934991
UPC #
49793275356
Country of Origin
China
Details
Finish
Zinc Plated
Description
This bi-fold door pivot repair kit is constructed of plastic and steel components and they fit 3/8 in. diameter holes. The kit includes one Prime-Line part N 6611 top roller guide with a 3/4 in. plastic wheel, one Prime-Line part N 6614 top roller guide with a 7/8 in. plastic wheel, one Prime-Line part N 6612 top pivot with a 1/4 in. steel pivot, and one Prime-Line part N 6613 bottom pivot with a 1/4 in. steel pivot.
All are nail-down style with nails provided, and all except for the N-6613 bottom pivot are spring-loaded components. These repair parts are used on bi-fold doors made by many manufactures, and they can be used to replace damaged or missing bi-fold hardware to restore the doors to their optimal performance. Use on doors 1 to 1-3/8 in. thick and up to 30 lbs.Includes one spring-loaded Prime-Line part N 6611 top roller guide with a 3/4 in. plastic wheel, and a 3/8 in. diameter nail-down style base One spring-loaded Prime-Line part N 6614 top roller guide with a 7/8 in. plastic wheel, and a 3/8 in. diam. nail-down style base One spring-loaded N 6612 top pivot with a 1/4 in. diameter steel pivot and a 3/8 in. diam. nail-down style base One adjustable Prime-Line part N 6613 bottom pivot with a 1/4 in. diameter steel pivot and a 3/8 in. diameter nail-down style base All items are spring-loaded except for bottom pivot Installation fasteners included with this item A soft mallet may be required for installation For further dimensional information, please see the line drawing
All are nail-down style with nails provided, and all except for the N-6613 bottom pivot are spring-loaded components. These repair parts are used on bi-fold doors made by many manufactures, and they can be used to replace damaged or missing bi-fold hardware to restore the doors to their optimal performance. Use on doors 1 to 1-3/8 in. thick and up to 30 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.