Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic, Screen Door Latch and Pull Mortise Style (Single Pack)

  • Mfr # A 151

  • Zoro # G6523498


product price: $6.55
/ea

Key Features

Finish
Unfinished
Material
Plastic
Size
3-9/16 in.
Product Type
Sliding Handle and Latch Kit
Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 151
Zoro #
G6523498
UPC #
049793001511
Country of Origin
China

Dimensions

Size
3-9/16 in.
Length
5/8 in
Height
4 1/4 in
Width
2 1/8 in
Overall Height
4 1/4 in
Overall Length
5/8 in
Overall Width
2 1/8 in

Details

Item
Latch and Pull
Finish
Unfinished
Material
Plastic
Product Type
Sliding Handle and Latch Kit
Hardware
Included
Color
Black
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door
Includes Hardware
Hardware Included

Description

Latch and Pull, Length 5/8 in, Width 2 1/8 in, Height 4 1/4 in, Material Plastic, Black, Unfinished Finish, Hardware Included, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.