This item is Discontinued.

Prime-Line Bug Seal, 1-1/2" L x 4" W, Black B 795

Bug Seal, 1-1/2" L x 4" W, Black (Discontinued)

  • Mfr # B 795
  • Zoro # G6292741
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B 795
Zoro #
G6292741
UPC #
049793007957
Country of Origin
United States

Dimensions

Width
4 in
Length
1 1/2 in
Height
1 1/2 in

Details

Item
Bug Seal
Color
Black
Finish
Unfinished
Closer Type
Standard Duty
Hardware
Included
Material
vinyl
Projection from Wall
1/4 in
Door Type
Screen Door

Description

Bug Seal, Door Type Screen Door, Length 1 1/2 in, Width 4 in, Height 1 1/2 in, Material Vinyl, Black, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1/4 in, Hardware Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.