Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B 771
Zoro #
G6312210
UPC #
049793007711
Country of Origin
United States
Dimensions
Width
5 1/4 in
Length
1 3/8 in
Height
1 3/8 in
Details
Item
Bug Seal
Color
Black
Projection from Wall
1/4 in
Hardware
Included
Material
vinyl
Door Type
Screen Door
Closer Type
Standard Duty
Finish
Unfinished
Description
Bug Seal, Door Type Screen Door, Length 1 3/8 in, Width 5 1/4 in, Height 1 3/8 in, Material Vinyl, Black, Unfinished Finish, Closer Type Standard Duty, Projection from Wall 1/4 in, Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.