Shop PRIMELINE TOOLS
See all product information
Create Account
Cabinet Knob Backplate, Satin Nickel (2 Pack)
Mfr # U 10420
Zoro # G3784011
product price:Â $4.85
/prKey Features
Shape
Round
Material
Steel
Finish
Satin Nickel
Diameter
2 13/16 in
Hardware
Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U 10420
- Zoro #
- G3784011
- UPC #
- 049793104205
- Country of Origin
- China
Dimensions
- Diameter
- 2 13/16 in
- Size
- 2-13/16 in.
- Overall Diameter
- 2 3/4 in
Details
- Item
- Cabinet Knob Back Plate
- Shape
- Round
- Material
- Steel
- Finish
- Satin Nickel
- Hardware
- Not Included
- Hardware Included
- Hardware Not Included
- Product Type
- Cabinet Knob Back Plate
- ANSI/BHMA Finish
- Satin Nickel-Plated
Description
Cabinet Knob Back Plate, Material Steel, Finish Satin Nickel Plated, Diameter 2-13/16 In., Hardware Not Included, 1 PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.