Shop PRIMELINE TOOLS
See all product information
Create Account
Cabinet Pulls, 3 in. Hole Centers, Diecast, Brass-Plated Finish (5 Pack)
- Mfr # MP9052
- Zoro # G1728942
product price:Â
$
14.49
/pk of 5, $2.90/ea
Key Features
Finish
Brass Plated
Size
3 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP9052
- Zoro #
- G1728942
- UPC #
- 49793590527
- Country of Origin
- China
Dimensions
- Size
- 3 in.
Details
- Item
- Cabinet Pull Knobs,Brass,3",Diecast,PK5
- Finish
- Brass Plated
Description
Cabinet Pull Knobs,Brass,3 In.,Diecast,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.