Shop PRIMELINE TOOLS
See all product information
Create Account
Cabinet Pulls, 3 in. Hole Centers, Diecast, Antique Brass-Plated (5 Pack)
- Mfr # MP9053
- Zoro # G1728881
product price:Â
$
10.29
/pk of 5, $2.06/ea
Key Features
Finish
Antique Brass
Size
3 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP9053
- Zoro #
- G1728881
- UPC #
- 49793590534
- Country of Origin
- China
Dimensions
- Size
- 3 in.
Details
- Item
- Cabinet Knobs,3",Pull Ant Brass,PK5
- Finish
- Antique Brass
Description
Cabinet Knobs,3 In.,Pull Ant Brass,PK5, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.