Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 25 PK

  • Mfr # 9077422

  • Zoro # G700933797


product price: $19.35
/pk 25, $0.77/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Standards
ASME B1.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9077422
Zoro #
G700933797
UPC #
49793129819
Country of Origin
China

Dimensions

Thread Size
1/4"-20

Details

Item
Cap Nut
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Standards
ASME B1.1
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
Coarse
Number of Pieces
25

Description

Cap nuts, or acorn nuts, are hex nuts with a domed top. They cover the end of the bolt tip, which protects the threads and provides a finished appearance. Since protruding bolt tips can catch skin or clothing, use of cap nuts can also help to prevent injury.
  • Size: 1/4 inch-20
  • Domed top covers and protects threads
  • Creates a finished appearance
  • Also known as an acorn nut
  • Exposed threads should not be longer than inside height of cap nut
  • Thread Type: Coarse, Thread Class: UNC-2B
  • Specification(s) Met: ASME B1.1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.