Carriage Bolts 1/4in-20 X 3in Grade 18-8 Stainless Steel 25PK

  • Mfr # 9062431

  • Zoro # G400921582


product price:  $26.15
/pk 25, $1.05/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9062431
Zoro #
G400921582
UPC #
49793126597
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Fastener Length
3 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Item
Carriage Bolt
Number of Pieces
25
Meets/Exceeds
ASME B18.5 & ASTM F593/1
System of Measurement
IMPERIAL (INCHES)
Head Style
DOME

Description

Carriage bolts feature a slightly rounded head and have no exposed sharp edges when fully fastened. Due to that reason, they are often used when a more aesthetic look is desired. They are commonly used on docks and on playground equipment or in cases where it may be difficult to reach the bolt head with a tool. The square shoulder on carriage bolts help to hold it in place while the nut is fastened.
  • Size: 1/4 inch-20 X 3 inch
  • Features a smooth rounded head as opposed to a standard hex head
  • Square shoulder allows for nut to be tightened or loosened
  • Often used in cases where a protruding bolt head could cause injury
  • Nuts and washers not included, ensure washers and nuts are same diameter
  • Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
  • Specification(s) Met: ASME B18.5 & ASTM F593/1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore more products