Carriage Bolt, Square Neck, M16x2.00, 100 mm L, Steel, Class 4.6, Zinc Plated, 10 PK
- Mfr # M08250.160.0100
- Zoro # G9900670
product price:Â
$
44.99
/pk of 10, $4.50/ea
Key Features
Class 4.6 Material Grade/Class
Thread Size
M16x2.00
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
12.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M16x2.00
- Fastener Length
- 100 mm
- Neck Height
- 12.9 mm
- Head Dia.
- 37.20 to 38.80mm
- Head Height
- 8.95 mm
- Square Width
- 16.70mm
- Square Height
- 12.90mm
- Minimum Thread Length
- 38 mm
- Neck Width
- 16.7 mm
- Maximum Head Height
- 8.95 mm
- Minimum Neck Height
- 12.9 mm
- Minimum Neck Width
- 16.7 mm
- Head Width
- 37.2 mm
- Screw Size
- M16
Description
Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M16-2.00, Fastener Length 100 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 37.20 to 38.80mm, Head Height 8.95 mm, Head Type Round, Square Height 12.90mm, Square Width 16.70mm, Tensile Strength 58,000 psi, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.