Shop ZORO SELECT
See all product information
Create Account
Spade-Head Thumb Screws, PK100
- Mfr # ZSCRW-17610
- Zoro # G723550063
product price:Â
$
23.89
/pk of 100, $0.24/ea
Key Features
Head Type
Spade
Removable
Removable
Type
Thumb Screw
Head Material
Steel
Thread Size
#6-32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-17610
- Zoro #
- G723550063
- UPC #
- 197666328859
- Country of Origin
- China
- Item
- Spade-Head Thumb Screws
- Head Type
- Spade
- Removable
- Removable
- Type
- Thumb Screw
- Head Material
- Steel
- Includes Nut
- Nut Not Included
- Thread Direction
- Right Hand
- Head Shape
- Spade
- System of Measurement
- Inch
- Material
- Steel
- Thread Style
- Fully Threaded
- Finish
- Plain
- Features
- Wing Screws, Aslo Know As Wing Head Thumb Screws, are Screws That are Designed to Be Fastened By Hand. Type D Wing Screws, or Stamped Wing Screws, Have the Stamped Wing Heads Welded to the Shank. the Round Head Has a Domed Head, a Smaller Surface Bearing
- Traction Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- #6-32
- Maximum Head Width
- 9/32 in
- Maximum Head Height
- 19/64 in
- Screw Size
- #6
Description
Spade-Head Thumb Screws, Type Thumb Screw, Finish Plain, Material Steel, Thread Size #6-32, Fastener Length 3/4 in, Thread Style Fully Threaded, Thread Length Not Applicable, Head Type Spade, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 19/64 in, Minimum Head Height Not Applicable, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.