Shop PRIMELINE TOOLS
See all product information
Create Account
5/8 in., Brass Plated Steel Spring-Loaded Housing and Strike (Single Pack)
Mfr # N 7290
Zoro # G3344332
product price:Â
$
3.35
/ea
Key Features
Length (In.)
1 3/4 in
Width (In.)
3 3/4 in
For Use With
Closet Doors
Mounting
Door
Material
Metal, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N 7290
- Zoro #
- G3344332
- UPC #
- 049793372901
- Country of Origin
- China
- For Use With
- Closet Doors
- Mounting
- Door
- Material
- Metal, Plastic
- Includes
- screws
- Finish
- Brass Plated
- Color
- Metallic Brown
- Requires
- Hardware
- Max. Weight (Lb.)
- 40 lb
- Category Type
- Sliding Door Hardware
- Type
- Sliding Door
- Construction
- Steel
- Bearings
- Steel
- Item
- Roller
- Hardware
- Included
- Weight Capacity
- 40 lb
- Includes Hardware
- Hardware Included
- Bearing Material
- Steel
- Count
- 1
- Shaft Material
- Nylon
- Product Type
- Roller
- Compression
- Spring Loaded
Description
Closet Door Roller, Sliding Door, Max. Weight (Lb.) 40, Nylon, Metallic Brown, Brass Plated Finish, Shaft Length 1-13/64 In., Length (In.) 3-3/4, Height (In.) 5-13/32, Width (In.) 3-3/4, Depth (In.) 1-13/64, Inside Dia. 1/4 In., Outside Dia. 1-1/8 In., Wheel Diameter 1 In., Max. Wheel Dia. (In.) 1-1/8, Roller Width/Dia. (In.) 7/8, Door Mounting, Mounting Hole Size (In.) 3/16, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With Closet Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.