Commercial Door 1-5/32 in. x 1 in. Pressure Cast Zamak Bronze Plated Lock (Single Pack)

  • Mfr # J 4531

  • Zoro # G600933415


product price:  $18.29
/ea

Key Features

Finish
Bronze
Length
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J 4531
Zoro #
G600933415
UPC #
49793045317
Country of Origin
China

Dimensions

Length
1 in.

Details

Finish
Bronze

Description

This mortise thumbturn is constructed of heavy-duty pressure cast Zamak and comes with a bronze finished face and an aluminum finished thumbturn. The cylinder measures 1 in. in length and features a standard thread of 1-5/32 in. x 32. This item includes one thumbturn with one 1/4 in. thick trim ring. This item is used with commercial deadbolt lock mechanisms by a variety of manufacturers.
  • Compatible with many commercial deadbolt locking hardware systems by a variety of manufacturers
  • Bronze-plated finish on trim ring and face with thumb turn
  • Includes decorative bronze-plated key plug face
  • Constructed of heavy-duty, pressure cast Zamak construction with a bronze finish
  • Manufactured with a standard 32 thread
  • Cylinder lock comes with 2 keys
  • Schlage keyway
  • For further dimensional information, please see the line drawing
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.