Prime-Line
Commercial Door Deadbolt Lock, Aluminum, Laminated Swing Hook Lock
- Zoro #: G000933602
- Mfr #: J 4558

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.88
Prime-Line #J 4558 Specifications
- Zoro #: G000933602
- Mfr #: J 4558
- Country of Origin (subject to change): Taiwan, Province of China
Description
This is a deadbolt used on commercial aluminum or steel doors. It is a single point lock with a pivoting laminated hook shaped steel bolt. The bolt is activated by a pivoting mechanism by the key cylinder or thumbturn. The backset for the cylinders is 1-1/8 in. It comes with an aluminum faceplate and fasteners. The cylinders are optional, see Prime-Line part J 4514 for keyed alike cylinders.Constructed of heavy duty steel and diecast components All components come in a corrosion resistant, zinc plated finish with an aluminum faceplate Designed for use with dual cylinders on commercial door systems, to include storefront applications Features a single point locking system, includes faceplate and fasteners Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing 1-1/8 in. cylinder backset For further dimensional information, please see the line drawing
Reviews of Prime-Line #J 4558
Explore more
- PRIME-LINE Deadbolt, Solid Bronze Alloy, Brushed Brass, Angle and Flat Strike SE 15361
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Double U 9972
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single U 9970
- PRIME-LINE Brsh Bras Slamlock SE14327
- PRIME-LINE Deadbolt Lock, 1-1/2 in., 2-Point, Steel J 4505
- PRIME-LINE Deadbolt, Cylindrical, GD Series, Schlage C GD 52119
- WESLOCK SGL CYL Deadbolt ADJ Latch Deadbolt Strikes Lifetime Brass 300 Series 00371-B-3SL23
- FALCON Single Cylinder with Interior Rose Deadbolt, G Keyway, US26D D121P 626
- CALLAN Callan KA2002 Single Cylinder Deadbolt Grade 3; Antique Silver KA2002
- SCHLAGE COMMERCIAL Satin Brass Deadbolt B760605 B760605
- WESLOCK SGL CYL Deadbolt ADJ Latch Deadbolt Strike Satin Chrome 600 Series 00671-D-DSL23
- Prime-Line Deadbolts & Deadlatches