Compression Spring, 1/2 in. x 1-1/2 in. x .041 Wire Diameter, Spring
Mfr # SP 9706
Zoro # G900921426
Key Features
- Outside Dia. 1/2 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9706
- Zoro # G900921426
- UPC # 49793097064
- Country of Origin Taiwan, Province of China
- Category Compression and Die Springs
Dimensions
Outside Dia. | 1/2 in. |
Details
Description
These Handyman Compression Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications, and they feature a strong spring rate. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •Compression springs are designed with flat end coils and feature strong spring rates
- •Spring dimensions: 1/2 inch outside diameter, 1-1/2 inch length, 0.041 inch wire diameter, 6.84 lbs. maximum safe load, 0.4 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum expansion when compressed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- ZORO SELECT O-Ring, Dash 121, Viton, 0.1 In., PK10 (1RGV3)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- ZORO SELECT Torsion Spring, 180 Deg, 1.189 OD (3HPN7)
- PRIME-LINE Compression Spring, 1/2 in. x 2-3/4 in. x .072 Wire Diameter, Spring (SP 9710)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- SPEC Compression Spring, Stainless Steel, PK10, C09750742500S (C09750742500S)
- MIDWEST FASTENER 3/8" x .032" x 29/32" Steel Compression Springs 1 12PK (18671)
- RAYMOND Die Spring, Medium Duty, 1-1/2x12In (103748)
- ZORO SELECT Compress Spring, 1 1/2x0.063 In, PK5 (1NCR5)
- MIDWEST FASTENER 1-1/4" x 4-5/8" x .125" WG Steel Compression Springs 6PK (18537)
- Prime-Line Compression and Die Springs