Shop All Compression and Die Springs
Prime-Line
Compression Spring, 13/32 in. x 2-3/4 in. x .047 Wire Diameter, Spring
Mfr # SP 9709
Zoro # G400921308
product price: $3.75
/pk 2, $1.88/ea
Sold in multiples of 2 for $7.50
$7.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 13/32 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9709
- Zoro # G400921308
- UPC # 49793097095
- Country of Origin Taiwan, Province of China
- Category Compression and Die Springs
Dimensions
Outside Dia. | 13/32 in. |
Details
Description
These Handyman Compression Springs by Prime-Line Products are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.Constructed of durable spring steel to provide optimum expansion when compressed All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out Designed for use with a variety of household and professional applications Features clean-cut ends with no loops Easy to install with only a few simple tools Length of spring is 2-3/4 in. Nickel plated spring steel For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, SPDT (SS2302PO-EN)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (BP61675296195)
- ZORO SELECT O-Ring, Buna N, Dash 204, 3/8, 0.637, PK25 (U38801.012.0037)
- NATIONAL HARDWARE Zinc Oil Rubbed Bronze Brown Rigid Door Stop Mounts to door (N331-355)
- PRIME-LINE Compression Spring, 1/2 in. x 2-3/4 in. x .072 Wire Diameter, Spring (SP 9710)
- RAYMOND Die Spring, Medium Duty, 1-1/4x6In (103624)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- SPEC Compression Spring, Music Wire, PK10, C09750852000M (C09750852000M)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX8)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT2)
- Prime-Line Compression and Die Springs