Compression Spring, 9/16 in. x 1-3/8 in. x .072 Wire Diameter, Spring
Mfr # SP 9707
Zoro # G900921310
Key Features
- Outside Dia. 9/16 in.
- Finish Nickel
Product Information
- Brand Prime-Line
- MFR # SP 9707
- Zoro # G900921310
- UPC # 49793097071
- Country of Origin Taiwan, Province of China
- Category Compression and Die Springs
Dimensions
Outside Dia. | 9/16 in. |
Details
Description
These Handyman Compression Springs are constructed of durable spring steel, and they come finished in a beautiful, corrosive-resistant, nickel-plated finish. Compression springs like these are used for a variety of household and professional applications, and they feature a strong spring rate. These springs are easy to install and are used by many. The outside diameters, lengths and gauge thicknesses vary between each of these springs, while their dependability does not. Use these springs for repairs around the house, in the office, vehicle, garage and in many other applications.
- •For use in a variety of applications; appliances, automotive, marine, toys, tools, mechanical devices, contraptions and more
- •Compression springs are designed with flat end coils and feature strong spring rates
- •Spring dimensions: 9/16 inch outside diameter, 1-3/8 inch length, 0.072 inch wire diameter, 25.2 lbs. maximum safe load, 0.738 inch maximum deflection
- •All springs come in a beautiful, corrosion resistant, nickel plated finish allowing them to be used both indoors and out
- •Constructed of durable spring steel (tempered steel wire) to provide optimum expansion when compressed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (U38871.009.0062)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- HD HD NWBP 56 Wood Shims; 9 in. - Cedar (NWBP 56)
- MID ATLANTIC RUBBER Rubber Grommet - 1/8" x 3/32" x 3/8" x 1/2" x 5/16", PK 50 (OMAR-2425-50PK)
- PRIME-LINE Compression Spring, 1/2 in. x 2-3/4 in. x .072 Wire Diameter, Spring (SP 9710)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x10In (104640)
- ZORO SELECT Compress Spring, 1x0.026 In, PK5 (1NCC6)
- ZORO SELECT Compress Spring, 13/16x0.045 In, Pk5 (1NCK1)
- SPEC Compression Spring, Music Wire, PK10, C09750852000M (C09750852000M)
- ZORO SELECT Compress Spring, Conical, 302 SS, 5/8x0.720 (1NDH4)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCW6)
- Prime-Line Compression and Die Springs