Shop PRIME-LINE
See all product information
Create Account
Countersunk Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK
- Mfr # 9083692
- Zoro # G500933409
product price:Â
$
7.99
/pk of 100, $0.08/ea
Sold in multiples of 2Â pks for
$15.98
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1/2 in
Thickness
1/64 in
Maximum Inside Diameter
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9083692
- Zoro #
- G500933409
- UPC #
- 49793129161
- Country of Origin
- China
- Item
- Countersunk Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Inch
- Thickness Tolerance
- 1/64 in
- Grade
- 18-8
Dimensions
- For Screw Size
- #8
- Outside Diameter
- 1/2 in
- Thickness
- 1/64 in
- Maximum Inside Diameter
- 5/32 in
Description
Finishing washers or countersunk washers are meant to be used with countersunk screws and prevents them from being pulled into the surface of the material you are working with. They also increase the bearing surface so that the load is distributed over a larger area. Use of these washers results in a more finished and cleaner looking appearance. Ensure that the screw head fits inside the recessed portion of the washer.Size: #8 Commonly called a countersunk washer For use with countersunk screws Protects the materials surface Improves appearance compared to not using a washer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.