
Countersunk Washer, Fits Bolt Size #8 , Steel Brass Plated Finish, 100 PK
Mfr # 9083656
Zoro # G500933379
product price: $13.63
/pk 100, $0.14/eaKey Features
Material
Steel
Finish
Brass Plated
Outside Diameter
1/2 in
Thickness
1/64 in
Maximum Inside Diameter
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9083656
Zoro #
G500933379
UPC #
49793117014
Country of Origin
China
Dimensions
For Screw Size
#8
Outside Diameter
1/2 in
Thickness
1/64 in
Maximum Inside Diameter
5/32 in
Details
Item
Countersunk Washer
Material
Steel
Finish
Brass Plated
System of Measurement
Inch
Thickness Tolerance
1/64 in
Description
Finishing washers or countersunk washers are meant to be used with countersunk screws and prevents them from being pulled into the surface of the material you are working with. They also increase the bearing surface so that the load is distributed over a larger area. Use of these washers results in a more finished and cleaner looking appearance. Ensure that the screw head fits inside the recessed portion of the washer.
- •Size: #8
- •Commonly called a countersunk washer
- •For use with countersunk screws
- •Protects the materials surface
- •Improves appearance compared to not using a washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.