Countersunk Washer, Fits Bolt Size #8 , Steel Nickel Plated Finish, 50 PK

  • Mfr # 9083711

  • Zoro # G700933407


product price: $10.85
/pk 50, $0.22/ea

Key Features

Material
Steel
Finish
Nickel Plated
Outside Diameter
1/2 in
Thickness
1/64 in
Maximum Inside Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9083711
Zoro #
G700933407
UPC #
49793129178
Country of Origin
China

Dimensions

For Screw Size
#8
Outside Diameter
1/2 in
Thickness
1/64 in
Maximum Inside Diameter
5/32 in

Details

Item
Countersunk Washer
Material
Steel
Finish
Nickel Plated
System of Measurement
Inch
Thickness Tolerance
1/64 in

Description

Finishing washers or countersunk washers are meant to be used with countersunk screws and prevents them from being pulled into the surface of the material you are working with. They also increase the bearing surface so that the load is distributed over a larger area. Use of these washers results in a more finished and cleaner looking appearance. Ensure that the screw head fits inside the recessed portion of the washer.


  • •Size: #8
  • •Commonly called a countersunk washer
  • •For use with countersunk screws
  • •Protects the materials surface
  • •Improves appearance compared to not using a washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.