Shop PRIME-LINE
See all product information
Create Account
Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack
Mfr # E 2103
Zoro # G500934956
product price:Â
$
16.35
/ea
Key Features
Finish
Brass
Length
1-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E 2103
- Zoro #
- G500934956
- UPC #
- 49793021038
- Country of Origin
- China
- Finish
- Brass
Description
This is a sliding door cylinder lock. Dimensions are 1-1/4 in., the tail is 1-7/8 in. It has a chrome faced 5 pin tumbler lock with 2 keys included. The lock body is solid brass construction with a hardened break-away tailpiece. Used to replace damaged key cylinders in most surface mount handles.5-Pin Tumbler Lock Solid Brass Housing Cylinder Length 1-1/4 in. Schlage Shaped Keys Hardened break away tail piece For further dimensional information, please see the line drawing