
Diameter-Thread 5/16 in.-18, Zinc Plated 10 PK
Mfr # 9072102
Zoro # G211906419
product price: $21.79
/pk 10, $2.18/eaKey Features
Thread Size
Diameter-Thread 5/16 in.-18
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9072102
Zoro #
G211906419
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Diameter-Thread 5/16 in.-18
Details
Finish
Zinc Plated
Description
U-bolts feature machine threading on both arms and are designed to be inserted into two pre-drilled holes. They are primarily used to anchor cylindrical objects such as pipe, conduit, cable, tubing, round bar or rope. In some applications, U-bolts may be inserted into wet concrete with the threaded arms pointing up. Once the concrete sets around the "U" shaped end, the U-bolt will be firmly anchored into place and the protruding threaded tips can be used to attach objects to the concrete.
- • Diameter-Thread Size: 5/16 inch-18
- • Inside Width/Compatible Pipe Diameter: 2 inch
- • Used to secure pipe, conduit, cable or other cylindrical objects
- • Requires pre-drilled holes (hole should be the same diameter as the threaded post)
- • Includes U-bolt plate and 2 nuts
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.