Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Plastic Sliding Screen Door Pull (2 Pack)

  • Mfr # A 111

  • Zoro # G6542711


product price: $5.79
/ea

Key Features

Finish
Unfinished
Material
Plastic
Size
3 in.
Product Type
Sliding Handle
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A 111
Zoro #
G6542711
UPC #
049793001115
Country of Origin
China

Dimensions

Size
3 in.
Width
1 7/8 in
Length
4 in
Overall Height
4 in
Overall Width
1 7/8 in
Overall Length
1 7/8 in

Details

Item
Sliding Handle
Finish
Unfinished
Material
Plastic
Product Type
Sliding Handle
Color
Black
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
For Use With Door Type
Screen Door

Description

Sliding Handle, Length 4 in, Width 1 7/8 in, Material Plastic, Black, Unfinished Finish, Roller Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.