
Drywall Screw, #6 x 1-5/8 in, Flat Head Phillips Drive, 100 PK
Mfr # MP10736-100
Zoro # G400921674
product price: $9.69
/pk 100, $0.10/eaKey Features
Flat Head
Phillips Drive
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#6 x 1-5/8 in.
Finish
Black Phosphate
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP10736-100
Zoro #
G400921674
UPC #
49793707369
Country of Origin
United States
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Drive Size
#6 x 1-5/8 in.
Details
Head Type
Flat
Drive
Phillips
Finish
Black Phosphate
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse
Description
These drywall screws are constructed of metal and come in a black phosphate finish. The feature Phillips drives, flat heads, and sharp easy-start points. These fasteners are designed for use with drywall, Sheetrock and wallboard installations, but they are commonly used by many as the multipurpose fastener of choice for multitudes of crafts, repair and new construction projects.
- •Designed for use with drywall, Sheetrock and wallboard installations, but used as a multipurpose fastener for multitudes of projects
- •#6 x 1-5/8 in
- •Black phosphate finish
- •Metal fasteners
- •Phillips drive with flat head and sharp easy-start points
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.