Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, Bugle Head Phil Dr No. 7X1-1/2in Black Phos Coat Steel 75-Pack

  • Mfr # 9038073

  • Zoro # G800921090


product price: $8.79
/pk 75, $0.12/ea

Key Features

Flat Head
Phillips Drive
Screw Size
#7
Fastener Length
1-1/2 in
Drive Size
#7 X 1-1/2 in.
Material
Steel
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9038073
Zoro #
G800921090
UPC #
49793780737
Country of Origin
United States

Dimensions

Screw Size
#7
Fastener Length
1-1/2 in
Drive Size
#7 X 1-1/2 in.

Details

Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Black Phosphate
Item
Drywall Screw
Interior/Exterior
Interior
System of Measurement
Inch
Thread Type
Coarse

Description

Drywall screws are primarily used to attach drywall/gypsum board to studs and are meant for interior applications.
  • Size: #7 X 1-1/2 inch
  • Bugle Head, Phillips Drive
  • Sharp pointed tip
  • Used to attach drywall to wood or metal studs
  • Very coarse thread for holding/securing into different materials
  • Thread Type: Fine, Point Style: Pierce
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.