
Drywall Screws, Bugle Head, Phillips Drive, #6 X 1 in., Black Phosphate Coated Steel (500 Pack)
Mfr # 9037923
Zoro # G111906373
product price: $17.80
/pk 500, $0.04/eaKey Features
Screw Size
#6 X 1 in.
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9037923
Zoro #
G111906373
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6 X 1 in.
Details
Finish
Black
Description
Drywall screws are primarily used to attach drywall/gypsum board to studs and are meant for interior applications.
- • Size: #6 X 1 inch
- • Bugle Head, Phillips Drive
- • Sharp pointed tip
- • Used to attach drywall to wood or metal studs
- • Very coarse thread for holding/securing into different materials
- • Thread Type: Fine, Point Style: Pierce
- • Specification(s) Met: IFI 113
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.