Zoro Homepage

Ellipse series Operator by Truth, 13-1/2 in. Single Arm, Right Hand (Single Pack)

  • Mfr # TH 24195

  • Zoro # G800933505


product price: $53.65
/ea

Key Features

Finish
Bronze
Length (In.)
13-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH 24195
Zoro #
G800933505
UPC #
49793124197
Country of Origin
United States

Dimensions

Length (In.)
13-1/2 in.

Details

Finish
Bronze

Description

This is a Truth Ellipse series right-handed, 13-1/2 in. single arm operator with a baked enamel bronze finish. It is made of heavy-duty diecast zinc. The steel arm, worm drive and gears are protected with a corrosive resistant finish and it opens to a full 90 degrees. The plastic roller on the end of the arm insure a smooth operation as it slides through the TH 22397 track. When installing, the housing easily fastens down to the window sill.
  • Constructed of diecast, steel and plastic components
  • Comes in a beautiful, corrosion resistant, clay color painted finish
  • Designed for use with crank-out casement windows
  • Features a crank handle and long operator arm
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.