This item is Discontinued.

Prime-Line End Panel pack, 1 in., One-Ear, Chrome Single Pack 656-2897

End Panel pack, 1 in., One-Ear, Chrome Single Pack (Discontinued)

  • Mfr # 656-2897
  • Zoro # G300933500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
656-2897
Zoro #
G300933500
UPC #
80296314388
Country of Origin
Taiwan, Province of China

Details

Color/Finish
Chrome
Features
These brackets are designed for use with 1 inch thick panels, Restroom partition hardware used to replace broken or missing one ear and U-brackets, All fasteners included with this kit feature T-27 torx security drives, Zinc alloy (cast Zamak) construction, Chrome plated finish

Description

These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. This repair kit includes a total of two (2) U-brackets, and two (2) one-ear wall brackets, together with all the fasteners necessary for their complete installation. All brackets in this kit are designed for use with 1 in. thick restroom partition panels. The single ear brackets can be mounted to the left or right side of the panels, and they have a 2-1/2 in. overall reach, with a 2-11/16 in. wide base. The U-brackets feature a 4-hole mounting base, an overall reach of 1-5/16 in., and 1-1/4 in. wide bases. Besides being used for new installs, brackets like these are commonly used to repair and replace broken, or missing wall brackets. Wall brackets like these are manufactured with various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. The T-27 torx security fasteners included with this item feature tamper-resistant 6-lobe security drives with center pins.
  • These brackets are designed for use with 1 in. thick panels
  • Restroom partition hardware used to replace broken or missing one ear and U-brackets
  • All fasteners included with this kit feature T-27 torx security drives
  • Zinc alloy (cast Zamak) construction
  • Chrome plated finish
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.