Extended Prong Cotter Pin, 1/8 in Dia, Steel, 25 PK
- Mfr # 9085611
- Zoro # G400921940
product price:Â
$
7.89
/pk of 25, $0.32/ea
Key Features
Pin Type
Extended Prong
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9085611
- Zoro #
- G400921940
- UPC #
- 49793200327
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Diameter
- 1/8 in
- Length
- 1-1/2 in
- Size
- 1/8" X 1-1/2"
Details
- Item
- Cotter Pin
- Pin Type
- Extended Prong
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Number of Pieces
- 25
- Meets/Exceeds
- ASME B18.8.1
Description
Cotter pins insert into holes of certain types of fastener systems to secure them into place. The bulbous end prevents the pin from bing pulled through the hole so it is important to select a pin that has a diameter measurement larger than the hole diameter in the fastener you are working with. Once inserted through the hole, the two prongs at the opposite end can be separated and bent outward to lock the pin. Cotter pins are most frequently used to secure clevis pins or castle nuts. Size: 1/8 inch X 1-1/2 inch Also known as a split pin Inserts into holes of fasteners (e.g. clevis pins) Spreading the prongs after inserting into fastener hole secures the system One of the prongs is extended to make them easier to separate Specification(s) Met: ASME B18.8.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.