Zoro Homepage

Extension Spring 2-1/2 in. x 5/32 in. (2 pack)

  • Mfr # SP 9606

  • Zoro # G900933306


product price: $6.15
/pk 2, $3.08/ea
Sold in multiples of 2 for $12.30

Key Features

Overall Length
5/32 in.
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP 9606
Zoro #
G900933306
UPC #
49793096067
Country of Origin
China

Dimensions

Overall Length
5/32 in.

Details

Finish
Nickel

Description

This extension spring is made of nickel plated spring steel (A236 music wire) and comes in a pack of 2. These spring are used for a variety of household applications, but are generally used for toys, tools or other small applications. Outside diameter is 5/32 in., with a length of 2-1/2 in., and a 0.020 gauge thickness. It features a maximum safe load of 2.69 lbs.
  • These are generally used for toys, tools and other household or business applications
  • Constructed from 236 Music Wire
  • The maximum deflection is 2.92 in.
  • Nickel plated spring steel
  • Outside diameter of the music wire is is 0.020 in., and has a 2-1/2 in. length
  • Maximum safe load capacity is 2.69 lbs.
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.